Menu Search
SIEMENS #3TH2031-0BG4

Relay, DC Control; 10A; 3-NO 1-NC; 12V DC Coil

SKU # 80476615867 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: DIN Rail Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: 3-NO 1-NC
Poles: 4

Additional Info: Degree of Protection: IP20, Operating Temperature: -25 to 55 deg C (-13 to 131 deg F), Dimensions: 48 mm H x 45 mm W x 68 mm D