Menu Search
Search
SIEMENS #3RH21402VB40

Sirius Relay, Coupling Contactor; 10A; 24V DC Coil; 4-NO

SKU # 66264390719 Manufacturer Series: 3RH21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contact Configuration: 4-NO
Type: Coupling Contactor Relay
Mounting: Screw and Snap-On
Terminals: Spring-Loaded
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00