Menu Search
SIEMENS #3RH21311JB40

Relay, Coupling Contactor; 10A; 24V DC Coil; 3-NO 1-NC

SKU # 66264390636
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coupling Contactor Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3-NO 1-NC

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Degree Of Protection: IP20