Menu Search
Industrial Control Relays Relay, Coupling Contactor; 10A; 24V DC Coil; 2-NO 2-NC
SIEMENS #3RH21221MB400KT0

Sirius Relay, Coupling Contactor; 10A; 24V DC Coil; 2-NO 2-NC

SKU # 66264390351 Manufacturer Series: 3RH21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Coupling Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits