Menu Search
Industrial Control Relays Relay, Coupling; 6A; 1-CO; 24V DC Coil
SIEMENS #3RQ31182AM00

Sirius Relay, Coupling; 6A; 1-CO; 24V DC Coil

SKU # 80476621656 Manufacturer Series: 3RQ3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Coupling Relay
Mounting: Snap-On
Terminals: Spring
Voltage: 300V
Amps: 6A
Coil Volts: 24V DC
Contact Configuration: 1-CO
Contact Material: AgSnO2 Contact
Indicators: Green LED
Poles: 1P
Enclosure: IP20

SIE 3RQ31182AM00 CPLR W/RELAY OUT P