Menu Search
SIEMENS #3RQ31181AF01

Sirius Relay, Coupling; 6A; 1-CO; 230VAC/DC Coil

SKU # 80476621647 Manufacturer Series: 3RQ3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coupling Relay
Mounting: Snap-On
Terminals: Screw
Voltage: 300V
Amps: 6A
Coil Volts: 230VAC/DC
Contact Configuration: 1-CO
Contact Material: AgSnO2-HTV Contact
Indicators: Green LED
Poles: 1P
Enclosure: IP20

SIE 3RQ31181AF01 CPLR W/RELAY OUT P