Menu Search
Industrial Control Relays Relay, Coupling; 6A; 1-CO; 115V AC/DC Coil

SIEMENS #3RQ30181AE00

Sirius Relay, Coupling; 6A; 1-CO; 115V AC/DC Coil

SKU #80476621516
Manufacturer Series: 3RQ3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Coupling Relay
Mounting: Snap-On
Terminals: Screw
Voltage: 300V
Amps: 6A
Coil Volts: 115V AC/DC
Contact Configuration: 1-CO
Contact Material: AgSnO2 Contact
Indicators: Green LED
Poles: 1P
Enclosure: IP20

SIE 3RQ30181AE00 CPLR W/RELAY OUT 1