You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #3RQ30702SB30

Sirius Relay, Coupling; 0.5A; 1-NO; 24V AC/DC Coil

SKU # 80476621640 Manufacturer Series: 3RQ3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coupling Relay
Mounting: Snap-On
Terminals: Spring
Voltage: 50V
Amps: 0.5A
Coil Volts: 24V AC/DC
Contact Configuration: 1-NO
Indicators: Green LED
Poles: 1P
Enclosure: IP20

SIE 3RQ30702SB30 OUT CPLR W/SS OUT2