You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TH4355-0LC8

Sirius Relay, Contactor; 6A; 33V DC Coil; 5-NO 5-NC

SKU # 75455433857 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 33V DC
Contact Configuration: 5-NO 5-NC
Poles: 10

Additional Info: Operating Temperature: -40 to 70 deg C, Degree Of Protection: IP20