Menu Search
SIEMENS #3TH4391-0AL2

Sirius Relay, Contactor; 6A; 230V AC 50/60Hz Coil; 9-NO 1-NC

SKU # 75455496671 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 230V AC 50/60Hz
Contact Configuration: 9-NO 1-NC
Poles: 10

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20