Menu Search
Industrial Control Relays Relay, Contactor; 4A; 3-NO 1-NC; 230V AC 50/60Hz Coil

SIEMENS #3TH20310AL2

Sirius Relay, Contactor; 4A; 3-NO 1-NC; 230V AC 50/60Hz Coil

SKU #88762101361
Manufacturer Series: 3TH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 230V AC 50/60Hz
Contact Configuration: 3-NO 1-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20