Menu Search
Industrial Control Relays Relay, Contactor; 4A; 250V DC Coil; 2-NO 2-NC
SIEMENS #3TH2022-7BN4

Sirius Relay, Contactor; 4A; 250V DC Coil; 2-NO 2-NC

SKU # 75455418949 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor Relay
Mounting: Screw Fixing
Terminals: 6.3mm-Tab
Voltage: 400V AC
Amps: 4A
Coil Volts: 250V DC
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20