Menu Search
Industrial Control Relays Relay, Contactor; 4A; 21.5V DC Coil; 2-NO 2-NC

SIEMENS #3TH20820GU4

Sirius Relay, Contactor; 4A; 21.5V DC Coil; 2-NO 2-NC

SKU #04089295115
Manufacturer Series: 3TH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 21.5V DC
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20