Menu Search
Industrial Control Relays Relay, Contactor; 4A; 2-NO 2-NC; 24/29V AC 50/60Hz Coil

SIEMENS #3TH20220AB0

Sirius Relay, Contactor; 4A; 2-NO 2-NC; 24/29V AC 50/60Hz Coil

SKU #04089287235
Manufacturer Series: 3TH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 24/29V AC 50/60Hz
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20