Menu Search
SIEMENS #3TH2040-0BG4

Sirius Relay, Contactor; 4A; 125V DC Coil; 4-NO

SKU # 04089262526 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 125V DC
Contact Configuration: 4-NO
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20