SIEMENS #3TH4244-0BB4

Relay, Contactor, 24 VDC Coil, 4-NO 4-NC

SKU: 75455419256
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V
Amps: 6A
Coil Volts: 24V DC
Contact Configuration: 4-NO 4-NC
Poles: 8
Pole Spaces: 8
Description
SIEM3 3TH4244-0BB4 24 RELAY 4NO-4NC
Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20