Menu Search
Search
SIEMENS #3RH21402AF00

Sirius Relay, Contactor; 1A; 110V AC 60/50Hz Coil; 4-NO

SKU # 66264390698 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: DIN Rail
Terminals: Spring Loaded
Voltage: 690V AC
Amps: 1A
Coil Volts: 110V AC 60/50Hz
Contact Configuration: 4-NO

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Degree Of Protection: IP20