Menu Search
Industrial Control Relays Relay, Contactor; 16A; 600V AC; 6-NO 2-NC
SIEMENS #3TH42626RC8

Relay, Contactor; 16A; 600V AC; 6-NO 2-NC

SKU # 88762170637 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor Relay
Voltage: 600V AC
Amps: 16A
Contact Configuration: 6-NO 2-NC
Poles: 8