Menu Search
SIEMENS #3TH42446RC8

Relay, Contactor; 16A; 600V AC; 4-NO 4-NC

SKU # 88762170636 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Voltage: 600V AC
Amps: 16A
Contact Configuration: 4-NO 4-NC
Poles: 8