Menu Search
Search
SIEMENS #3TH4253-0BG8

Sirius Relay, Contactor; 10A; 90/140V DC Coil; 5-NO 3-NC

SKU # 75455492555 Manufacturer Series: 3TH4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 10A
Coil Volts: 90/140V DC
Contact Configuration: 5-NO 3-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20