You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TH4262-0AN2

Sirius Relay, Contactor; 10A; 6-NO 2-NC; 220V AC 50/60Hz Coil

SKU # 75455424475 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 10A
Coil Volts: 220V AC 50/60Hz
Contact Configuration: 6-NO 2-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20