Menu Search
SIEMENS #3TH4454-0AC2

Sirius Relay, Contactor; 10A; 5-NO 4-NC; 24V AC 50/60Hz Coil

SKU # 75455424634 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 10A
Coil Volts: 24V AC 50/60Hz
Contact Configuration: 5-NO 4-NC
Poles: 9

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20