Menu Search
Industrial Control Relays Relay, Contactor; 10A; 480V AC 50/60Hz Coil; 6-NO 2-NC
SIEMENS #3RH22624AW20

Sirius Relay, Contactor; 10A; 480V AC 50/60Hz Coil; 6-NO 2-NC

SKU # 04089282647 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Ring Cable
Voltage: 690V AC
Amps: 10A
Coil Volts: 480V AC 50/60Hz
Contact Configuration: 6-NO 2-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00