Menu Search
Industrial Control Relays Relay, Contactor; 10A; 400V AC 50/60Hz Coil; 2-NO 2-NC

SIEMENS #3RH21222AV00

Sirius Relay, Contactor; 10A; 400V AC 50/60Hz Coil; 2-NO 2-NC

SKU #04089295697
Manufacturer Series: 3RH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Spring-Loaded
Voltage: 690V AC
Amps: 10A
Coil Volts: 400V AC 50/60Hz
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits