Menu Search
SIEMENS #3RH22444BN40

Sirius Relay, Contactor; 10A; 4-NO 4-NC; 250V DC Coil

SKU # 66264354339 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Ring Cable
Voltage: 690V AC
Amps: 10A
Coil Volts: 250V DC
Contact Configuration: 4-NO 4-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits