Menu Search
Industrial Control Relays Relay, Contactor; 10A; 4-NO; 24V DC Coil

SIEMENS #3TK20406BB4

Sirius Relay, Contactor; 10A; 4-NO; 24V DC Coil

SKU #04089293222
Manufacturer Series: 3TK20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Contactor Relay
Mounting: Screw
Terminals: Solder Pin
Voltage: 690V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 4-NO
Poles: 4P
Enclosure: IP00

SIE 3TK20406BB4 MINI POWER RELAY24V