Menu Search
SIEMENS #3TK2040-0BB4

Sirius Relay, Contactor; 10A; 4-NO; 24V DC Coil

SKU # 75455437628 Manufacturer Series: 3TK20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 4-NO
Poles: 4P
Enclosure: IP20

SIE 3TK2040-0BB4 MINI POWER RLY24VD