Menu Search
Industrial Control Relays Relay, Contactor; 10A; 4-NO; 220/230V 60/50Hz Coil
SIEMENS #3TK2040-7AL2

Sirius Relay, Contactor; 10A; 4-NO; 220/230V 60/50Hz Coil

SKU # 75455448487 Manufacturer Series: 3TK20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Contactor Relay
Mounting: Screw
Terminals: Tab
Voltage: 690V
Amps: 10A
Coil Volts: 220/230V 60/50Hz
Contact Configuration: 4-NO
Poles: 4P
Enclosure: IP00

SIE 3TK2040-7AL2 MINI POWER RELAYAC