Menu Search
Industrial Control Relays Relay, Contactor; 10A; 3-NO 1-NC; 24V DC Coil

SIEMENS #3RH11311UB400KV0

Sirius Relay, Contactor; 10A; 3-NO 1-NC; 24V DC Coil

SKU #04089254697
Manufacturer Series: 3RH1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3-NO 1-NC
Poles: 4