You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TK2031-3AN2

Sirius Relay, Contactor; 10A; 3-NO 1-NC; 220V 60/50Hz Coil

SKU # 75455420254 Manufacturer Series: 3TK20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Tab
Voltage: 690V
Amps: 10A
Coil Volts: 220V 60/50Hz
Contact Configuration: 3-NO 1-NC
Poles: 4P
Enclosure: IP00

SIE 3TK2031-3AN2 MINI POWER RELAYAC