Menu Search
Industrial Control Relays Relay, Contactor; 10A; 24V DC Coil; 2-NO 2-NC
SIEMENS #3RH21222BB40

Relay, Contactor; 10A; 24V DC Coil; 2-NO 2-NC

SKU # 66264390365
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 2-NO 2-NC

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Degree Of Protection: IP20