Menu Search
Industrial Control Relays Relay, Contactor; 10A; 230V DC Coil; 4-NO

SIEMENS #3RH21402BP40

Sirius Relay, Contactor; 10A; 230V DC Coil; 4-NO

SKU #04089295693
Manufacturer Series: 3RH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Spring-Loaded
Voltage: 690V AC
Amps: 10A
Coil Volts: 230V DC
Contact Configuration: 4-NO
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits