Menu Search
SIEMENS #3RH21401AP60

Sirius Relay, Contactor; 10A; 220/240V AC 50/60Hz Coil; 4-NO

SKU # 66264390679 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 220/240V AC 50/60Hz
Contact Configuration: 4-NO
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00