Menu Search
SIEMENS #3TK20227BB4

Sirius Relay, Contactor; 10A; 2-NO 2-NC; 24V DC Coil

SKU # 88762177615 Manufacturer Series: 3TK20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor Relay
Mounting: Screw
Terminals: Tab
Voltage: 690V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 2-NO 2-NC
Poles: 4P
Enclosure: IP00

SIE 3TK20227BB4 MINI POWER RELAYDC2