Menu Search
Industrial Control Relays Relay, Contactor; 10A; 2-NO 2-NC; 24V DC Coil

SIEMENS #3RH21224LB400LA0

Sirius Relay, Contactor; 10A; 2-NO 2-NC; 24V DC Coil

SKU #04089295646
Manufacturer Series: 3RH21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Ring Cable
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -40 to 70 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits