Menu Search
Industrial Control Relays Relay, Contactor; 10A; 2-NO 2-NC; 220V DC Coil
SIEMENS #3RH1122-1BM40

Sirius Relay, Contactor; 10A; 2-NO 2-NC; 220V DC Coil

SKU # 75455488371 Manufacturer Series: 3RH1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 220V DC
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00