Menu Search
Industrial Control Relays Relay, Contactor; 10A; 110/120V AC 50/60Hz Coil; 6-NO 2-NC

SIEMENS #3RH22624AK60

Sirius Relay, Contactor; 10A; 110/120V AC 50/60Hz Coil; 6-NO 2-NC

SKU #04089282644
Manufacturer Series: 3RH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Ring Cable
Voltage: 690V AC
Amps: 10A
Coil Volts: 110/120V AC 50/60Hz
Contact Configuration: 6-NO 2-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00