Menu Search
Industrial Control Relays Relay, AC Control; 6A; 8-NO; 120/110V 60/50Hz Coil
SIEMENS #3TH4280-0AK6

Relay, AC Control; 6A; 8-NO; 120/110V 60/50Hz Coil

SKU # 75455419266 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 8-NO
Poles: 10

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20