Menu Search
SIEMENS #3TH4355-0AG0

Relay, AC Control; 6A; 5-NO 5-NC; 42/36V AC 60/50Hz Coil

SKU # 75455436405 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 42/36V AC 60/50Hz
Contact Configuration: 5-NO 5-NC
Poles: 10

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20