Menu Search
Industrial Control Relays Relay, AC Control; 6A; 240/220V AC 60/50Hz Coil; 8-NO 2-NC

SIEMENS #3TH4382-0AP6

Relay, AC Control; 6A; 240/220V AC 60/50Hz Coil; 8-NO 2-NC

SKU #75455424497
Manufacturer Series: 3TH4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 240/220V AC 60/50Hz
Contact Configuration: 8-NO 2-NC
Poles: 10

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20