Menu Search
Industrial Control Relays Relay, AC Control; 6A; 115V AC 50/60Hz Coil; 7-NO 3-NC
SIEMENS #3TH4373-0AJ2

Relay, AC Control; 6A; 115V AC 50/60Hz Coil; 7-NO 3-NC

SKU # 75455424508 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 115V AC 50/60Hz
Contact Configuration: 7-NO 3-NC
Poles: 10

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20