Menu Search
Industrial Control Relays Relay, AC Control; 3A; 3-NO 1-NC; 120/100V AC 60/50Hz Coil
SIEMENS #3TH2031-0AK1

Relay, AC Control; 3A; 3-NO 1-NC; 120/100V AC 60/50Hz Coil

SKU # 75455496383 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 3A
Coil Volts: 120/100V AC 60/50Hz
Contact Configuration: 3-NO 1-NC
Poles: 4

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20