Menu Search
Industrial Control Relays Relay, AC Control; 15A; DPDT; 24V AC Coil

SIEMENS #3TX7114-5LC13

Relay, AC Control; 15A; DPDT; 24V AC Coil

SKU #75455476010
Manufacturer Series: 3TX71
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Control Relay
Mounting: Plug-In Base
Amps: 15A
Coil Volts: 24V AC
Contact Configuration: DPDT
Indicators: Indicator Light, Mechanical Flag
Contact Type: Plug in

Additional Info: LED Status Lamp