Menu Search
Industrial Control Relays Relay, AC Control; 10A; 4-NO 4-NC; 276-264/230-220V 60/50Hz Coil

SIEMENS #3TH42440AP0

Sirius Relay, AC Control; 10A; 4-NO 4-NC; 276-264/230-220V 60/50Hz Coil

SKU #80476647306
Manufacturer Series: 3TH4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: AC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 276-264/230-220V 60/50Hz
Contact Configuration: 4-NO 4-NC
Poles: 8P
Enclosure: IP20

SIE 3TH42440AP0 CONTACTOR RELAY 44E