Menu Search
Industrial Control Relays Relay, AC Control; 10A; 4-NO 4-NC; 240V 50/60Hz Coil
SIEMENS #3TH42440AP2

Sirius Relay, AC Control; 10A; 4-NO 4-NC; 240V 50/60Hz Coil

SKU # 80476635931 Manufacturer Series: 3TH4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: AC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 240V 50/60Hz
Contact Configuration: 4-NO 4-NC
Poles: 8P
Enclosure: IP20

SIE 3TH42440AP2 CONTACTOR RELAY 44E