Menu Search
SIEMENS #3TH2040-0AF0

Sirius Relay, AC Control; 10A; 4-NO; 132/110V 60/50Hz Coil

SKU # 80476622842 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 132/110V 60/50Hz
Contact Configuration: 4-NO
Poles: 4P
Enclosure: IP20

SIE 3TH2040-0AF0 CONTACTOR RELAY110