Menu Search
Industrial Control Relays Relay, AC Control; 10A; 3-NO 1-NC; 132/110V 60/50Hz Coil
SIEMENS #3TH20310AF0

Sirius Relay, AC Control; 10A; 3-NO 1-NC; 132/110V 60/50Hz Coil

SKU # 80476622841 Manufacturer Series: 3TH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: AC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 132/110V 60/50Hz
Contact Configuration: 3-NO 1-NC
Poles: 4P
Enclosure: IP20

SIE 3TH20310AF0 CONTACTOR RELAY110V