Menu Search
Industrial Control Relays Relay, AC Control; 10A; 2-NO 2-NC; 480V 60Hz Coil
SIEMENS #3RH21221AV60

Sirius Relay, AC Control; 10A; 2-NO 2-NC; 480V 60Hz Coil

SKU # 88762181920 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Control Relay
Mounting: DIN Rail Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 480V 60Hz
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Size of Contactor: S00, Degree of Protection: IP20, Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Dimensions: 57.5 mm H x 45 mm W x 73 mm D