Menu Search
Industrial Control Relays Relay, AC Control; 10A; 2-NO 2-NC; 220V 50/60Hz Coil

SIEMENS #3TH20220AN2

Relay, AC Control; 10A; 2-NO 2-NC; 220V 50/60Hz Coil

SKU #88762154918
Manufacturer Series: 3TH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Control Relay
Mounting: DIN Rail Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 220V 50/60Hz
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Degree of Protection: IP20, Operating Temperature: -25 to 55 deg C (-13 to 131 deg F), Dimensions: 48 mm H x 45 mm W x 68 mm D