Menu Search
Industrial Control Relays Relay, AC Control; 10A; 2-NO 2-NC; 208V AC Coil

SIEMENS #3RH1122-1AM20

Relay, AC Control; 10A; 2-NO 2-NC; 208V AC Coil

SKU #75455448652
Manufacturer Series: 3RH11
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Control Relay
Mounting: Snap-On Surface Mount
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 208V AC
Contact Configuration: 2-NO 2-NC
Poles: 4
Contact Type: Plug in